OILTIGHT PUSH-PULL OPERATOR

Item #: 0544310

Cat #: 10250T579C47-1

UPC: 782113893013

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm Heavy-Duty Push-Pull Unit,Standard Actuator (Lens),Red,Plastic Bus,1NO-1NC,Illuminated,Lamp #757,Incandescent, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push and pull,40 mm button

Overview

Eaton 10250T pushbutton, 30.5 mm Heavy-Duty Push-Pull Unit,Standard Actuator (Lens),Red,Plastic Bus,1NO-1NC,Illuminated,Lamp #757,Incandescent, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push and pull,40 mm button

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113893013, 10250T579C47-1, CUT10250T579C471

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic