BLM EMM3709 5.5KW 3520RPM 3PH

Item #: 0544309

Cat #: EMM3709

UPC: 781568524084

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM3709 5.5KW 3520RPM 3PH

Overview

BLM EMM3709 5.5KW 3520RPM 3PH
Also known as: 781568524084, EMM3709, BLMEMM3709

Specifications

Phase: 3
Amps: 9
Phase: 3
Amps: 9