CPFT2/4 Female Plugs Black

Item #: 0544302

Cat #: 0094 304.23

UPC: 662019951058

$ 5.09 EA
Company wide:
0 in stock
Documents & Guides
Rated Cross-Section: 2.5 mm² Spacing: 5.08 mm Connection Type: Screw clamp Function: Female Plugs Connecting Capacity Main Circuit: Screw Clamp / Flexible 1x 0.22 ... 2.5 mm² Screw Clamp / Rigid 1x 0.2 ... 4 mm² Rated Current (I ): Main Circuit 12 A Rated Short-time Withstand Current (I ): for 1 s 300 A Rated Voltage (U ): 250 V Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20 Insulation Material: Polyamide Wire Stripping Length: 7.5 mm Recommended Screw Driver: 3.5 mm Tightening Torque: acc. IEC 60947-1 0.5 N·m Manufacturer 0.8 N·m

Overview

Rated Cross-Section: 2.5 mm² Spacing: 5.08 mm Connection Type: Screw clamp Function: Female Plugs Connecting Capacity Main Circuit: Screw Clamp / Flexible 1x 0.22 ... 2.5 mm² Screw Clamp / Rigid 1x 0.2 ... 4 mm² Rated Current (I ): Main Circuit 12 A Rated Short-time Withstand Current (I ): for 1 s 300 A Rated Voltage (U ): 250 V Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20 Insulation Material: Polyamide Wire Stripping Length: 7.5 mm Recommended Screw Driver: 3.5 mm Tightening Torque: acc. IEC 60947-1 0.5 N·m Manufacturer 0.8 N·m
Also known as: 662019951058, 0094 304.23, ENT1SNA094304R2300

Specifications

Gauge: 24 AWG, 12 AWG
Mounting: Clamp, Screw Mount
Color: Black
Amps: 12
Volts AC: 250
Poles: 4
Material: Polyamide
Gauge: 24 AWG, 12 AWG
Color: Black
Volts AC: 250
Material: Polyamide
Mounting: Clamp, Screw Mount
Amps: 12
Poles: 4