BLM EMM3611 2.2KW 1760RPM 3PH

Item #: 0544299

Cat #: EMM3611

UPC: 781568524053

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM3611 2.2KW 1760RPM 3PH

Overview

BLM EMM3611 2.2KW 1760RPM 3PH
Also known as: 781568524053, EMM3611, BLMEMM3611

Specifications

Phase: 3
Horsepower: 2
Amps: 9
Phase: 3
Amps: 9
Horsepower: 2