Shelf, Adjustable Depth

Item #: 0544293

Cat #: P19SH68

UPC: 783510473990

$ 428.67 EA
Company wide:
0 in stock
Shelf, Adjustable Depth, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19 In Rack A, Material/finish: Steel/ltgray

Overview

Shelf, Adjustable Depth, Bulletin Daccy (datacom Accessories And Hardware), Size/dims: Fits 19 In Rack A, Material/finish: Steel/ltgray

The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles. The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement. THere are both solid and vented models available. They fit 19- or 23-inch rack spacing and require only 1U of rack space. Please note the load rating is for 150 lb. (68 kg).

Also known as: 783510473990, P19SH68, HOFP19SH68

Features & Benefits

  • The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles
  • The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement
  • There are both solid and vented models available
  • They fit 19- or 23-inch rack spacing and require only 1U of rack space
  • Please note the load rating is for 150 lb. (68 kg)

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
Width: 17.320 in
Color: Light Gray
Finish: Powder Coated
Material: Steel
Width: 17.320 in