BLM EMM3558 1.5KW 1755RPM 3PH

Item #: 0544289

Cat #: EMM3558

UPC: 781568541692

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM3558 1.5KW 1755RPM 3PH

Overview

BLM EMM3558 1.5KW 1755RPM 3PH
Also known as: 781568541692, EMM3558, BLMEMM3558

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3