BLM EMM3554 1.1KW 1760RPM 3PH

Item #: 0544287

Cat #: EMM3554

UPC: 781568551356

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM3554 1.1KW 1760RPM 3PH

Overview

BLM EMM3554 1.1KW 1760RPM 3PH
Also known as: 781568551356, EMM3554, BLMEMM3554

Specifications

Horsepower: 1
Phase: 3
Horsepower: 1
Phase: 3