BLM EMM2334 15KW 1770RPM 3PH

Item #: 0544263

Cat #: EMM2334

UPC: 781568522462

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM2334 15KW 1770RPM 3PH

Overview

BLM EMM2334 15KW 1770RPM 3PH
Also known as: 781568522462, EMM2334, BLMEMM2334

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15