BLM EMM2333 11KW 1765RPM 3PH

Item #: 0544260

Cat #: EMM2333

UPC: 781568522943

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM2333 11KW 1765RPM 3PH

Overview

BLM EMM2333 11KW 1765RPM 3PH
Also known as: 781568522943, EMM2333, BLMEMM2333

Specifications

Phase: 3
Amps: 38
Horsepower: 11
Phase: 3
Horsepower: 11
Amps: 38