BLM EM8003T 1HP 1760RPM 3PH 6

Item #: 0544245

Cat #: EM8003T

UPC: 781568542446

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM8003T 1HP 1760RPM 3PH 6

Overview

BLM EM8003T 1HP 1760RPM 3PH 6
Also known as: 781568542446, EM8003T, BLMEM8003T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3