BLM EM7600T-I 125HP 1800RPM 3

Item #: 0544241

Cat #: EM7600T-I

UPC: 781568604816

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7600T-I 125HP 1800RPM 3

Overview

BLM EM7600T-I 125HP 1800RPM 3
Also known as: 781568604816, EM7600T-I, BLMEM7600TI

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125