BLM EM7599T-I 100HP 1188RPM 3

Item #: 0544237

Cat #: EM7599T-I

UPC: 781568604809

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7599T-I 100HP 1188RPM 3

Overview

BLM EM7599T-I 100HP 1188RPM 3
Also known as: 781568604809, EM7599T-I, BLMEM7599TI

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100