Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0544235

Cat #: HFD3125S06

UPC: 786679009499

$ 10731.91 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc
Also known as: 786679009499, HFD3125S06, CUTHFD3125S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 125
Interrupt Rating AC: 65 kA