BLM EM7590T-I 100HP 1800RPM 3

Item #: 0544231

Cat #: EM7590T-I

UPC: 781568604786

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7590T-I 100HP 1800RPM 3

Overview

BLM EM7590T-I 100HP 1800RPM 3
Also known as: 781568604786, EM7590T-I, BLMEM7590TI

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100