BLM EM7587T-I 75HP 1185RPM 3P

Item #: 0544227

Cat #: EM7587T-I

UPC: 781568604779

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7587T-I 75HP 1185RPM 3P

Overview

BLM EM7587T-I 75HP 1185RPM 3P
Also known as: 781568604779, EM7587T-I, BLMEM7587TI

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75