BLM EM7574T-I 10HP 3510RPM 3P

Item #: 0544220

Cat #: EM7574T-I

UPC: 781568604755

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7574T-I 10HP 3510RPM 3P

Overview

BLM EM7574T-I 10HP 3510RPM 3P
Also known as: 781568604755, EM7574T-I, BLMEM7574TI

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10