BLM EM7568T-I 75HP 1780RPM 3P

Item #: 0544213

Cat #: EM7568T-I

UPC: 781568604731

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7568T-I 75HP 1780RPM 3P

Overview

BLM EM7568T-I 75HP 1780RPM 3P
Also known as: 781568604731, EM7568T-I, BLMEM7568TI

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75