BLM EM7562T-I 40HP 1775RPM 3P

Item #: 0544203

Cat #: EM7562T-I

UPC: 781568542927

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7562T-I 40HP 1775RPM 3P

Overview

BLM EM7562T-I 40HP 1775RPM 3P
Also known as: 781568542927, EM7562T-I, BLMEM7562TI

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40