BLM EM7558T-I 25HP 1770RPM 3P

Item #: 0544191

Cat #: EM7558T-I

UPC: 781568546000

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7558T-I 25HP 1770RPM 3P

Overview

BLM EM7558T-I 25HP 1770RPM 3P
Also known as: 781568546000, EM7558T-I, BLMEM7558TI

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25