BLM EM7548T-I 7.5HP 1180RPM 3

Item #: 0544171

Cat #: EM7548T-I

UPC: 781568542903

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7548T-I 7.5HP 1180RPM 3

Overview

BLM EM7548T-I 7.5HP 1180RPM 3
Also known as: 781568542903, EM7548T-I, BLMEM7548TI

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60