BLM EM7547T-I 7.5HP MOTOR-RPM

Item #: 0544168

Cat #: EM7547T-I

UPC: 781568546925

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7547T-I 7.5HP MOTOR-RPM

Overview

BLM EM7547T-I 7.5HP MOTOR-RPM
Also known as: 781568546925, EM7547T-I, BLMEM7547TI

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500