Metal Halide Ballast, Pulse Start, 250W, 120-277V

Item #: 0544164

Cat #: 71A5792-001D

UPC: 781087120804

$ 433.61 EA
Company wide:
11 in stock
Documents & Guides
250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, 250w ANSI Code: M138/M153, 205w ANSI Code: C184. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, 250w ANSI Code: M138/M153, 205w ANSI Code: C184. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087120804, 71A5792-001D, ADV71A5792001D

Specifications

Type: Pulse Start
ANSI Code: M153, M138
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
ANSI Code: M153, M138
Wattage: 250
Volts AC Range: 120 - 277