BLM EM7536T-I 3HP MOTOR-RPMRP

Item #: 0544155

Cat #: EM7536T-I

UPC: 781568546901

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7536T-I 3HP MOTOR-RPMRP

Overview

BLM EM7536T-I 3HP MOTOR-RPMRP
Also known as: 781568546901, EM7536T-I, BLMEM7536TI

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3