BLM EM74204T-4 200HP 1785/148

Item #: 0544151

Cat #: EM74204T-4

UPC: 781568546574

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM74204T-4 200HP 1785/148

Overview

BLM EM74204T-4 200HP 1785/148
Also known as: 781568546574, EM74204T-4, BLMEM74204T4

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200