BLM EM74124T-4 125HP 1785/148

Item #: 0544147

Cat #: EM74124T-4

UPC: 781568546550

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM74124T-4 125HP 1785/148

Overview

BLM EM74124T-4 125HP 1785/148
Also known as: 781568546550, EM74124T-4, BLMEM74124T4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125