BLM EM7313T-I 75HP 3555RPM 3P

Item #: 0544144

Cat #: EM7313T-I

UPC: 781568549506

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7313T-I 75HP 3555RPM 3P

Overview

BLM EM7313T-I 75HP 3555RPM 3P
Also known as: 781568549506, EM7313T-I, BLMEM7313TI

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75