BLM EM7174T 10HP 3490RPM 3PH

Item #: 0544136

Cat #: EM7174T

UPC: 781568543115

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7174T 10HP 3490RPM 3PH

Overview

BLM EM7174T 10HP 3490RPM 3PH
Also known as: 781568543115, EM7174T, BLMEM7174T

Specifications

Phase: 3
Horsepower: 10
Amps: 23.600
Phase: 3
Amps: 23.600
Horsepower: 10