BLM WD5600A01SP KIT WIRE JOIN

Item #: 0544128

Cat #: WD5600A01SP

UPC: 781568691663

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM WD5600A01SP KIT WIRE JOIN

Overview

BLM WD5600A01SP KIT WIRE JOIN
Also known as: 781568691663, WD5600A01SP, BLMWD5600A01SP

Specifications

Gangs: 2
Color: Gray
Width: 4.500 in
Depth: 4.500 in
Height: 2.670 in
Cubic Inches: 37 in³
Gangs: 2
Width: 4.500 in
Height: 2.670 in
Color: Gray
Depth: 4.500 in
Cubic Inches: 37 in³