BLM EM7134T-C 1.5HP 1765RPM 3

Item #: 0544062

Cat #: EM7134T-C

UPC: 781568296059

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7134T-C 1.5HP 1765RPM 3

Overview

BLM EM7134T-C 1.5HP 1765RPM 3
Also known as: 781568296059, EM7134T-C, BLMEM7134TC

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.300
Phase: 3
Amps: 2.300
Horsepower: 1.500