BLM EM7134T 1.5HP 1765RPM 3PH

Item #: 0544060

Cat #: EM7134T

UPC: 781568604625

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7134T 1.5HP 1765RPM 3PH

Overview

BLM EM7134T 1.5HP 1765RPM 3PH
Also known as: 781568604625, EM7134T, BLMEM7134T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.300
Phase: 3
Amps: 2.300
Horsepower: 1.500