BLM EM7090T-I 100HP 1780RPM 3

Item #: 0544054

Cat #: EM7090T-I

UPC: 781568549476

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7090T-I 100HP 1780RPM 3

Overview

BLM EM7090T-I 100HP 1780RPM 3
Also known as: 781568549476, EM7090T-I, BLMEM7090TI

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75