BLM EM7090T 100HP 1780RPM 3PH

Item #: 0544053

Cat #: EM7090T

UPC: 781568547465

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7090T 100HP 1780RPM 3PH

Overview

BLM EM7090T 100HP 1780RPM 3PH
Also known as: 781568547465, EM7090T, BLMEM7090T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75