BLM EM7086T-I 60HP 1185RPM 3P

Item #: 0544051

Cat #: EM7086T-I

UPC: 781568549445

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7086T-I 60HP 1185RPM 3P

Overview

BLM EM7086T-I 60HP 1185RPM 3P
Also known as: 781568549445, EM7086T-I, BLMEM7086TI

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60