BLM EM7085T-I 50HP 1180RPM 3P

Item #: 0544050

Cat #: EM7085T-I

UPC: 781568549421

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7085T-I 50HP 1180RPM 3P

Overview

BLM EM7085T-I 50HP 1180RPM 3P
Also known as: 781568549421, EM7085T-I, BLMEM7085TI

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50