BLM EM7085T 50HP 1180RPM 3PH

Item #: 0544049

Cat #: EM7085T

UPC: 781568549414

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7085T 50HP 1180RPM 3PH

Overview

BLM EM7085T 50HP 1180RPM 3PH
Also known as: 781568549414, EM7085T, BLMEM7085T

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50