BLM EM7084T-I 40HP 1180RPM 3P

Item #: 0544047

Cat #: EM7084T-I

UPC: 781568549407

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7084T-I 40HP 1180RPM 3P

Overview

BLM EM7084T-I 40HP 1180RPM 3P
Also known as: 781568549407, EM7084T-I, BLMEM7084TI

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40