BLM EM7084T 40HP 1180RPM 3PH

Item #: 0544046

Cat #: EM7084T

UPC: 781568549193

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7084T 40HP 1180RPM 3PH

Overview

BLM EM7084T 40HP 1180RPM 3PH
Also known as: 781568549193, EM7084T, BLMEM7084T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40