BLM EM7075T 3HP 3450RPM 3PH 6

Item #: 0544026

Cat #: EM7075T

UPC: 781568537589

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7075T 3HP 3450RPM 3PH 6

Overview

BLM EM7075T 3HP 3450RPM 3PH 6
Also known as: 781568537589, EM7075T, BLMEM7075T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.200
Phase: 3
Amps: 7.200
Horsepower: 3