BLM EM7072T-5 5HP 3450RPM 3PH

Item #: 0544013

Cat #: EM7072T-5

UPC: 781568538555

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7072T-5 5HP 3450RPM 3PH

Overview

BLM EM7072T-5 5HP 3450RPM 3PH
Also known as: 781568538555, EM7072T-5, BLMEM7072T5

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5