BLM EM7071T-5 2HP 3490RPM 3PH

Item #: 0544005

Cat #: EM7071T-5

UPC: 781568540442

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7071T-5 2HP 3490RPM 3PH

Overview

BLM EM7071T-5 2HP 3490RPM 3PH
Also known as: 781568540442, EM7071T-5, BLMEM7071T5

Specifications

Phase: 3
Horsepower: 2
Amps: 2
Phase: 3
Amps: 2
Horsepower: 2