Concrete Pipe Sleeve, 4", Plastic, Black

Item #: 0543982

Cat #: CPS40

UPC: 018997109620

$ 8.94 EA
Company wide:
22 in stock
Documents & Guides
Concrete Pipe Sleeve, 4 Inch, Plastic, Black

Overview

Concrete Pipe Sleeve, 4 Inch, Plastic, Black
Also known as: 018997109620, CPS40, ARLCPS40

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in