BLM EM7066T-I 60HP 1780RPM 3P

Item #: 0543981

Cat #: EM7066T-I

UPC: 781568549155

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7066T-I 60HP 1780RPM 3P

Overview

BLM EM7066T-I 60HP 1780RPM 3P
Also known as: 781568549155, EM7066T-I, BLMEM7066TI

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60