BLM EM7062T-I-5 40HP 1775RPM

Item #: 0543951

Cat #: EM7062T-I-5

UPC: 781568539125

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7062T-I-5 40HP 1775RPM

Overview

BLM EM7062T-I-5 40HP 1775RPM
Also known as: 781568539125, EM7062T-I-5, BLMEM7062TI5

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40