225A, 3P, 480V, 250 VDC, Type JG, 25 kAIC CB

Item #: 0543946

Cat #: JGE3225FAG

UPC: 782113526744

$ 1758.73 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
225 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

225 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 782113526744, JGE3225FAG, CUTJGE3225FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600