BLM EM7062T-5 40HP 1775RPM 3P

Item #: 0543943

Cat #: EM7062T-5

UPC: 781568539118

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7062T-5 40HP 1775RPM 3P

Overview

BLM EM7062T-5 40HP 1775RPM 3P
Also known as: 781568539118, EM7062T-5, BLMEM7062T5

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40