5/16 X 12in Premium Percussion Drill Bit

Item #: 0543838

Cat #: DW5229

UPC: 028874052291

Company wide:
0 in stock
Documents & Guides
Diameter: 5/16in, Effective Length: 7in, Tip Type: Rock Carbide

Overview

Diameter: 5/16in, Effective Length: 7in, Tip Type: Rock Carbide

DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.

Also known as: 028874052291, DW5229, DEWDW5229

Specifications

Diameter: 5/16 in
Diameter: 5/16 in