1/8" Masonry Drill Bit

Item #: 0543837

Cat #: DW5221

UPC: 028874052215

Company wide:
0 in stock
Documents & Guides
Drill Bit, Masonry, Length: 3", Diameter: 1/8", Tip Type: Rock Carbide

Overview

Drill Bit, Masonry, Length: 3", Diameter: 1/8", Tip Type: Rock Carbide

DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.

Also known as: 028874052215, DW5221, DEWDW5221

Specifications

Type: Drill Bit
Length: 6 in , 4 in, 3 in
Diameter: 1/8 in
Type: Drill Bit
Diameter: 1/8 in
Length: 6 in , 4 in, 3 in