BLM EM7020T 1.5HP 1170RPM 3PH

Item #: 0543746

Cat #: EM7020T

UPC: 781568604557

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM7020T 1.5HP 1170RPM 3PH

Overview

BLM EM7020T 1.5HP 1170RPM 3PH
Also known as: 781568604557, EM7020T, BLMEM7020T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.800
Phase: 3
Amps: 4.800
Horsepower: 1.500