200HP 3570RPM 3PH 60HZ 447TS A44104M TEF

Item #: 0543715

Cat #: EM4416T-4

UPC: 781568547441

Call for price
Company wide:
0 in stock
Documents & Guides
200HP 3570RPM 3PH 60HZ 447TS A44104M TEF

Overview

200HP 3570RPM 3PH 60HZ 447TS A44104M TEF
Also known as: 781568547441, EM4416T-4, BLMEM4416T4

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200