BLM EM4412T-4 125HP 3570RPM 3

Item #: 0543707

Cat #: EM4412T-4

UPC: 781568547427

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM4412T-4 125HP 3570RPM 3

Overview

BLM EM4412T-4 125HP 3570RPM 3
Also known as: 781568547427, EM4412T-4, BLMEM4412T4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125